Check Availability
  • ENERPAC 

    Hydraulic Directional Control Valve, 10,000 psi, 4.5 gpm

  • Item # 46C612
  • Mfr. Model # VC20
Hydraulic Directional Control Valve, 10,000 psi, 4.5 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46C612
Mfr. Model # VC20
UNSPSC #40141609
Shipping Weight 7.65 lbs
Country of Origin USA *
Item Directional Control Valve
Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
Max. Flow - Hydraulic Valves 4.5 gpm
Max. Pressure - Hydraulic Valves 10,000 psi
Inlet Port Size - Hydraulic Valves 3/8" NPT
Outlet Port Size - Hydraulic Valves 3/8" NPT
Adjustable Relief Valve Yes
Center Position - Hydraulic Valves Closed
Height (In.) 5-11/16
Length (In.) 3
Width (In.) 3
For Use With Double Acting Cylinders
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms