Check Availability
  • ENERPAC 

    1.95 tons Double Acting Universal Cylinder Steel Hydraulic Cylinder, 1-1/2" Stroke Length

  • Item # 41GJ01
  • Mfr. Model # CDT18382
1.95 tons Double Acting Universal Cylinder Steel Hydraulic Cylinder, 1-1/2" Stroke Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41GJ01
Mfr. Model # CDT18382
UNSPSC #27121602
Shipping Weight 2.4 lbs
Country of Origin Turkey *
Item Hydraulic Cylinder
Single Acting/Double Acting Double Acting
Cylinder Type Universal Cylinder
Body Material Steel
Weight Capacity 1.95 tons
Stroke Length 1-1/2"
Effective Area 0.79 sq. in.
Max. Pressure 5000 psi
Oil Capacity 0.4 cu. in.
Retracted Height 3.68"
Extended Height 5.18"
Outside Dia. 1.61"
Plunger Dia. 0.63"
Bolt Circle Dia. 1.73"
Thread Size #4
Center Hole Dia. 1/2"
Handle No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms