Check Availability
  • ENERGY CHAIN 

    PG21 Connector, Polyamide, Black

  • Item # 4VND1
  • Mfr. Model # I-BVND-P213GT
PG21 Connector, Polyamide, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This straight connector features polyamide construction and is designed for use with Igus corrugated tubing, available separately.
Show More Close
 

Technical Specifications

Item # 4VND1
Mfr. Model # I-BVND-P213GT
UNSPSC #39121311
Shipping Weight 0.05 lbs
Country of Origin Switzerland *
Item Connector
Temp. Range -40 Degrees to 221 Degrees F
Tubing Size 1.120"
Corrugated Tubing Fitting Material Polyamide
For Use With Igus Corrugated Tubing
Corrugated Tubing Fitting Color Black
Self Extinguishing Yes
Corrugated Tubing Fitting Item Connector
Chemical Resistant Yes
Connection Type/Size PG21
IP Rating 66
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In