Check Availability
  • ENERGIZER 

    D Standard Battery, Energizer Max, Alkaline, PK8

  • Item # 22M704
  • Mfr. Model # E95FP-8
D Standard Battery, Energizer Max, Alkaline, PK8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These dependable, long-life batteries are formulated to power most flashlights and portable devices.
Show More Close
 

Technical Specifications

Item # 22M704
Mfr. Model # E95FP-8
UNSPSC #26111702
Catalog Page 532
Shipping Weight 2.56 lbs
Country of Origin USA *
Item Battery
Standard Battery Type Standard Battery
Standard Battery Size D
Battery Chemistry Alkaline
Voltage 1.5
Standards ANSI
Standard Battery Pack Size 8
Standard Battery Series Energizer Max
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms