Check Availability
  • ENERGIZER 

    Coin Cell Coin Cell Battery, Voltage 3, Battery Size 1632, 1 EA

  • Item # 45EK26
  • Mfr. Model # ECR1632BP
Coin Cell Coin Cell Battery, Voltage 3, Battery Size 1632, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Provides power for test instruments, timers, watches, keyless locks, and other small electronic devices.
Show More Close
 

Technical Specifications

Item # 45EK26
Mfr. Model # ECR1632BP
UNSPSC #26111711
Catalog Page 534
Shipping Weight 0.01 lbs
Country of Origin Indonesia *
Item Coin Cell Battery
Battery Size 1632
Battery Chemistry Lithium
Voltage 3
Diameter 0.625"
Replaces BR1632, DL1632, ECR1632, KCR1632, KECR1632, KL1632, L1632
Color Code No Code
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.