Check Availability
  • ENERGIZER 

    Coin Cell Coin Cell Battery, Voltage 3, Battery Size 2450, 1 EA

  • Item # 45EK17
  • Mfr. Model # ECR2450BP
Coin Cell Coin Cell Battery, Voltage 3, Battery Size 2450, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Provides power for test instruments, timers, watches, keyless locks, and other small electronic devices.
Show More Close
 

Technical Specifications

Item # 45EK17
Mfr. Model # ECR2450BP
UNSPSC #26111711
Catalog Page 534
Shipping Weight 0.02 lbs
Country of Origin Indonesia *
Item Coin Cell Battery
Battery Size 2450
Battery Chemistry Lithium
Voltage 3
Diameter 0.961"
Replaces 5029LC, CR2450, DL2450, ECR2450
Color Code No Code
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.