Check Availability
  • ENERGIZER 

    Coin Cell Coin Cell Battery, Voltage 3, Battery Size 2430, 1 EA

  • Item # 45EK16
  • Mfr. Model # ECR2430BP
Coin Cell Coin Cell Battery, Voltage 3, Battery Size 2430, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Provides power for test instruments, timers, watches, keyless locks, and other small electronic devices.
Show More Close
 

Technical Specifications

Item # 45EK16
Mfr. Model # ECR2430BP
UNSPSC #26111711
Catalog Page 534
Shipping Weight 0.02 lbs
Country of Origin Indonesia *
Item Coin Cell Battery
Battery Size 2430
Battery Chemistry Lithium
Voltage 3
Diameter 0.961"
Replaces 2011LC, CR2430, DL2430, ECR2430
Color Code No Code
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.