Check Availability
  • ENERGIZER 

    Coin Cell Coin Cell, Voltage 3, Battery Size 2032, 1 EA

  • Item # 45EK15
  • Mfr. Model # ECR2032BP
Coin Cell Coin Cell, Voltage 3, Battery Size 2032, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Power test instruments, calculators, timers, watches, keyless locks, and other small electronic devices with this button/coin cell battery.
Show More Close
 

Technical Specifications

Item # 45EK15
Mfr. Model # ECR2032BP
UNSPSC #26111711
Catalog Page 534
Shipping Weight 0.01 lbs
Country of Origin Indonesia *
Item Coin Cell
Battery Size 2032
Battery Chemistry Lithium
Voltage 3
Diameter 20mm
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.