Check Availability
  • ENERGIZER 

    Coin Cell Coin Cell, Voltage 3, Battery Size 2025, 1 EA

  • Item # 45EK14
  • Mfr. Model # ECR2025BP
Coin Cell Coin Cell, Voltage 3, Battery Size 2025, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Provides power for test instruments, timers, watches, keyless locks, and other small electronic devices.
Show More Close
 

Technical Specifications

Item # 45EK14
Mfr. Model # ECR2025BP
UNSPSC #26111711
Catalog Page 534
Shipping Weight 0.01 lbs
Country of Origin Indonesia *
Item Coin Cell
Battery Size 2025
Battery Chemistry Lithium
Voltage 3
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.