Check Availability
  • ENERGIZER 

    Coin Cell Coin Cell, Voltage 1.5, Battery Size 389, 1 EA

  • Item # 45EJ95
  • Mfr. Model # 389BPZ
Coin Cell Coin Cell, Voltage 1.5, Battery Size 389, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides power for test instruments, timers, watches, keyless locks, and other small electronic devices.
Show More Close
 

Technical Specifications

Item # 45EJ95
Mfr. Model # 389BPZ
UNSPSC #26111711
Catalog Page 534
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Coin Cell
Battery Size 389
Battery Chemistry Silver Oxide
Voltage 1.5
Replaces 389, 390, D389, D390, M, SP389, SP390, SR1130, SR1130W, SR1130SW, SR54, LR54, LR1130, LR1130H, LR1130W, AG10
* This product's country of origin is subject to change

Compliance and Restrictions