Check Availability
  • ENERGIZER 

    Coin Cell Button Cell Battery, Voltage 1.5, Battery Size 379, 1 EA

  • Item # 45EJ93
  • Mfr. Model # 379BPZ
Coin Cell Button Cell Battery, Voltage 1.5, Battery Size 379, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides power for test instruments, timers, watches, keyless locks, and other small electronic devices.
Show More Close
 

Technical Specifications

Item # 45EJ93
Mfr. Model # 379BPZ
UNSPSC #26111711
Catalog Page 534
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Button Cell Battery
Battery Size 379
Battery Chemistry Silver Oxide
Voltage 1.5
Diameter 0.224"
Replaces 280-59, D379, SB-AC, SB-DC, SR521SW, SR63
Color Code No Code
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In