Check Availability
  • ENERGIZER 

    Coin Cell Coin Cell Battery, Voltage 3, Battery Size 2032, 4 PK

  • Item # 45EJ83
  • Mfr. Model # 2032BP-4
Coin Cell Coin Cell Battery, Voltage 3, Battery Size 2032, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Provides power for test instruments, timers, watches, keyless locks, and other small electronic devices.
Show More Close
 

Technical Specifications

Item # 45EJ83
Mfr. Model # 2032BP-4
UNSPSC #26111711
Catalog Page 534
Shipping Weight 0.035 lbs
Country of Origin China *
Item Coin Cell Battery
Battery Size 2032
Battery Chemistry Lithium
Voltage 3
Diameter 0.782"
Replaces 5004LC, BR2032, CR2032, DL2032, ECR2032, ST-T15
Color Code No Code
* This product's country of origin is subject to change

Compliance and Restrictions