Check Availability
  • ENERGIZER 

    Button Cell Battery, Voltage 1.5, Battery Size 357, 1 EA

  • Item # 45EJ87
  • Mfr. Model # 357BPZ
Button Cell Battery, Voltage 1.5, Battery Size 357, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides power for test instruments, timers, watches, keyless locks, and other small electronic devices.
Show More Close
 

Technical Specifications

Item # 45EJ87
Mfr. Model # 357BPZ
UNSPSC #26111711
Catalog Page 534
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Button Cell Battery
Battery Size 357
Battery Chemistry Silver Oxide
Voltage 1.5
Diameter 0.450"
Replaces 03, 357, 76, A, EPX76, G13, GS13, J, LR44, MS76, SP76, SR44P, SR44W, SR44SW
Color Code No Code
* This product's country of origin is subject to change

Welcome Sign In