Check Availability
  • ENERGIZER 

    C Standard Battery, Energizer Industrial, Alkaline, PK12

  • Item # 38W367
  • Mfr. Model # EN93
C Standard Battery, Energizer Industrial, Alkaline, PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed specifically for use in demandng industrial applications, Energizer Industrial batteries have a 10-year shelf storage life.
Show More Close
 

Technical Specifications

Item # 38W367
Mfr. Model # EN93
UNSPSC #26111702
Catalog Page 532
Shipping Weight 1.8 lbs
Country of Origin USA *
Item Battery
Standard Battery Type Standard Battery
Standard Battery Size C
Battery Chemistry Alkaline
Voltage 1.5
Standards ANSI
Standard Battery Pack Size 12
Standard Battery Series Energizer Industrial
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms