Check Availability
  • ENERGIZER 

    Alkaline Button Cell Battery, Voltage 1.5, Battery Size A76, 1 EA

  • Item # 45EK06
  • Mfr. Model # A76BPZ
Alkaline Button Cell Battery, Voltage 1.5, Battery Size A76, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides power for test instruments, timers, watches, keyless locks, and other small electronic devices.
Show More Close
 

Technical Specifications

Item # 45EK06
Mfr. Model # A76BPZ
UNSPSC #26111702
Catalog Page 534
Shipping Weight 0.01 lbs
Country of Origin China *
Item Button Cell Battery
Battery Size A76
Battery Chemistry Alkaline
Voltage 1.5
Diameter 0.450"
Replaces 03, 357, 76, A, EPX76, G13, J, LR44, MS76, SP76, SR44P, SR44W, SR44SW
Color Code No Code
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In