Check Availability
  • ENERGIZER 

    AAA Standard Battery, Energizer Max, Alkaline, PK4

  • Item # 22M701
  • Mfr. Model # E92BP-4
AAA Standard Battery, Energizer Max, Alkaline, PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for use in toys, digital cameras, and other valuable devices, Energizer MAX® AAA batteries help to offer long-lasting power. With recent improvements, Energizer MAX® AAA batteries now last up to 30% longer than previous Energizer MAX® AAA batteries in digital cameras. They also offer up to a 10 year shelf life while in storage, and they help resist leaks in devices for up to two years after being fully used.
Show More Close
 

Technical Specifications

Item # 22M701
Mfr. Model # E92BP-4
UNSPSC #26111702
Catalog Page 532
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Battery
Standard Battery Type Standard Battery
Standard Battery Size AAA
Battery Chemistry Alkaline
Voltage 1.5
Standards ANSI
Standard Battery Pack Size 4
Standard Battery Series Energizer Max
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms