Check Availability
  • ENERGIZER 

    AA Standard Battery, Industrial, Alkaline, PK24

  • Item # 38W365
  • Mfr. Model # EN91
  • (2)
AA Standard Battery, Industrial, Alkaline, PK24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed specifically for use in demandng industrial applications, Energizer Industrial batteries have a 10-year shelf storage life.
Show More Close
 

Technical Specifications

Item # 38W365
Mfr. Model # EN91
UNSPSC #26111702
Catalog Page 532
Shipping Weight 1.15 lbs
Country of Origin Singapore *
Item Battery
Standard Battery Type Standard Battery
Standard Battery Size AA
Battery Chemistry Alkaline
Voltage 1.5
Standards ANSI
Standard Battery Pack Size 24
Standard Battery Series Industrial
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In