Check Availability
  • ENERGIZER 

    AA Standard Battery, Ultimate Lithium, Lithium, PK24

  • Item # 22M707
  • Mfr. Model # L91
AA Standard Battery, Ultimate Lithium, Lithium, PK24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

These mercury-free batteries are suitable for use in flashlights, smoke detectors, multimeters, and other handheld electronic devices. Date coded, with up to 20-yr. shelf life with minimal performance loss.
Show More Close
 

Technical Specifications

Item # 22M707
Mfr. Model # L91
UNSPSC #26111711
Catalog Page 532
Shipping Weight 0.87 lbs
Country of Origin Singapore *
Item Battery
Standard Battery Type Standard Battery
Standard Battery Size AA
Battery Chemistry Lithium
Voltage 1.5
Standards ANSI 15-LF, IEC-FR6
Standard Battery Pack Size 24
Standard Battery Series Ultimate Lithium
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.