Check Availability
  • ENERGIZER 

    Battery, Alkaline, AA, Premium, PK16

  • Item # 22M702
  • Mfr. Model # E91LP-16
Battery, Alkaline, AA, Premium, PK16
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22M702
Mfr. Model # E91LP-16
UNSPSC #26111702
Catalog Page 532
Shipping Weight 0.9 lbs
Country of Origin USA *
Battery Size AA
Battery Performance Premium
Capacity - Batteries 3000mAh
Standard Battery Series Max
Battery Chemistry Alkaline
Voltage - Batteries 1.5VDC
Standard Battery Pack Size 16
Max. Operating Temp. 130 Degrees F
Min. Operating Temp. 0 Degrees F
Shelf Life 10 yr.
Standards ANSI
Item Battery
Diameter 0.55"
Height 1.92"
Overall Height 1.96"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In