Check Availability
  • ENERGIZER 

    AA Standard Battery, Energizer Max, Alkaline, PK8

  • Item # 11V239
  • Mfr. Model # E91MP-8
  • (1)
AA Standard Battery, Energizer Max, Alkaline, PK8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for use in toys, digital cameras and other valuable devices, the Energizer MAX gives you the long-lasting power you need and is protected against leaks for up to 2 years after fully used. 10 year storage life.
Show More Close
 

Technical Specifications

Item # 11V239
Mfr. Model # E91MP-8
UNSPSC #26111702
Catalog Page 532
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Battery
Standard Battery Type Standard Battery
Standard Battery Size AA
Battery Chemistry Alkaline
Voltage 1.5
Standards ANSI, IEC
Standard Battery Pack Size 8
Standard Battery Series Energizer Max
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms