Check Availability
  • ENERGIZER 

    9V Standard Battery, Energizer Industrial, Alkaline, PK12

  • Item # 38W369
  • Mfr. Model # EN22
9V Standard Battery, Energizer Industrial, Alkaline, PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed specifically for use in demandng industrial applications, Energizer Industrial batteries have a 5-year shelf storage life.
Show More Close
 

Technical Specifications

Item # 38W369
Mfr. Model # EN22
UNSPSC #26111702
Catalog Page 532
Shipping Weight 1.3 lbs
Country of Origin Malaysia *
Item Battery
Standard Battery Type Standard Battery
Standard Battery Size 9V
Battery Chemistry Alkaline
Voltage 9
Standards ANSI
Standard Battery Pack Size 12
Standard Battery Series Energizer Industrial
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms