Check Availability
  • ENERGIZER 

    9V Standard Battery, Energizer Max, Alkaline, PK4

  • Item # 22M706
  • Mfr. Model # 522FP-4
9V Standard Battery, Energizer Max, Alkaline, PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for use in toys, digital cameras, and other valuable devices, Energizer MAX® 9V batteries help to offer long-lasting power. They offer up to a 5 year shelf life while in storage. With PowerSeal™ technology, they also help resist leaks in devices.
Show More Close
 

Technical Specifications

Item # 22M706
Mfr. Model # 522FP-4
UNSPSC #26111702
Catalog Page 532
Shipping Weight 0.4 lbs
Country of Origin Malaysia *
Item Battery
Standard Battery Type Standard Battery
Standard Battery Size 9V
Battery Chemistry Alkaline
Voltage 9
Standards ANSI
Standard Battery Pack Size 4
Standard Battery Series Energizer Max
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms