Check Availability
  • ENDUST 

    Screen Cleaner, Recommended For LCD Screens, Plasma Screens

  • Item # 23K265
  • Mfr. Model # END11308
Screen Cleaner, Recommended For LCD Screens, Plasma Screens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23K265
Mfr. Model # END11308
UNSPSC #47131502
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Screen Cleaner
Recommended For LCD Screens, Plasma Screens
Size 16 oz.
* This product's country of origin is subject to change