Check Availability
  • ENDURA 

    35 gpm Polypropylene Drain Interceptor for Fat, Grease, Oil, 3" Pipe Dia, 70 lb. Capacity - Drains

  • Item # 40D981
  • Mfr. Model # 3935A03
35 gpm Polypropylene Drain Interceptor for Fat, Grease, Oil, 3" Pipe Dia, 70 lb. Capacity - Drains
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a flow control device to allow enough time for grease separation, this ENDURA grease interceptor has a white, easy-to-see baffle with a handle to ease inspection or cleaning. The baffle has its own air intake to help improve interceptor performance. A simple cam lever latch system eases cover removal (no rusting bolts to strip out or lose), and the latch system helps maintain an airtight seal to avoid odor and leakage.
Show More Close
 

Technical Specifications

Item # 40D981
Mfr. Model # 3935A03
UNSPSC #40141701
Catalog Page 2724
Shipping Weight 52.0 lbs
Country of Origin Canada *
Item Grease Interceptor
Product Group - Drains Drain Interceptors
Application - Interceptors Fat, Grease, Oil
Pipe Dia. - Drains 3"
Flow Rate - Drains 35 gpm
Capacity - Drains 70 lb.
Material of Construction - Drains Polypropylene
Connection Type No Hub/MJ Coupling
Overall Height 17.4"
Overall Width 23.5"
Overall Depth 12-1/2"
Overall Length 31
Max. Temp. 220 Degrees F
Finish Unfinished
For Use With Commercial Foodservice Equipment
Features Pedestrian Rated Access Cover, Dynamic Baffle. Silicon Odor Seal
Includes Flow Control
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms