Check Availability
  • ENDECOTTS 

    Test Sieve, 150 Micron, 8 In Dia, 100MeshSz

  • Item # 22LD62
  • Mfr. Model # 008BAW.150
Test Sieve, 150 Micron, 8 In Dia, 100MeshSz Test Sieve,150 Micron,8 In Dia,100MeshSz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22LD62
Mfr. Model # 008BAW.150
UNSPSC #41105003
Catalog Page 649
Shipping Weight 0.95 lbs
Country of Origin United Kingdom *
Item Test Sieve
Screen Material Stainless Steel
Frame Material Brass
Mesh Size 100
Outside Dia. 8"
Standards ASTM E-11
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms