Check Availability
  • ENDECOTTS 

    Test Sieve,250 Micron,8 In Dia,60MeshSz

  • Item # 22LD60
  • Mfr. Model # 008BAW.250
Test Sieve,250 Micron,8 In Dia,60MeshSz Test Sieve,250 Micron,8 In Dia,60MeshSz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22LD60
Mfr. Model # 008BAW.250
UNSPSC #41105003
Catalog Page 649
Shipping Weight 0.95 lbs
Country of Origin United Kingdom *
Item Test Sieve
Screen Material Stainless Steel
Frame Material Brass
Mesh Size 60
Outside Dia. 8"
Standards ASTM E-11
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms