Check Availability
  • ENDECOTTS 

    Test Sieve, 250 Microns, 3 In Dia, 60MeshSz

  • Item # 22LD34
  • Mfr. Model # 003SAW.250
Test Sieve, 250 Microns, 3 In Dia, 60MeshSz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22LD34
Mfr. Model # 003SAW.250
UNSPSC #41105003
Shipping Weight 0.24 lbs
Country of Origin United Kingdom *
Item Test Sieve
Screen Material Stainless Steel
Frame Material Stainless Steel
Mesh Size 60
Opening Size 250 Microns
Outside Dia. 3"
Standards ASTM E-11
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms