Check Availability
  • ENDECOTTS 

    Test Sieve, 6.30 MM, 3 In Dia, 1/4MeshSz

  • Item # 22LD11
  • Mfr. Model # 003BAW6.30
Test Sieve, 6.30 MM, 3 In Dia, 1/4MeshSz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This stainless steel test sieve is designed for accurate and efficient particle analysis. It features a fillet to ensure that samples do not trap against the sieve body, and is totally sealed without crevices to avoid trapping samples. Precise apertures are accurately measured by computerized optical equipment.
Show More Close
 

Technical Specifications

Item # 22LD11
Mfr. Model # 003BAW6.30
UNSPSC #41105003
Shipping Weight 0.25 lbs
Country of Origin United Kingdom *
Item Test Sieve
Screen Material Stainless Steel
Frame Material Brass
Mesh Size 1/4
Opening Size 6.30 MM
Outside Dia. 3"
Standards ASTM E-11
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.