Check Availability
  • ENDECOTTS 

    Test Sieve, 106 Micrns, 3 In Dia, 140MeshSz

  • Item # 22LC86
  • Mfr. Model # 003BAW.106
Test Sieve, 106 Micrns, 3 In Dia, 140MeshSz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22LC86
Mfr. Model # 003BAW.106
UNSPSC #41105003
Shipping Weight 0.25 lbs
Country of Origin United Kingdom *
Item Test Sieve
Screen Material Stainless Steel
Frame Material Brass
Mesh Size 140
Opening Size 106 Microns
Outside Dia. 3"
Standards ASTM E-11
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.