Check Availability
  • ENCORE 

    Brass Pre-Rinse Unit Diverter Add-On, Manual Faucet Operation, Number of Handles: 1

  • Item # 20HK70
  • Mfr. Model # KL55-7010
Brass Pre-Rinse Unit Diverter Add-On, Manual Faucet Operation, Number of Handles: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This wall-mount faucet provides smooth, aerated water flow. The two-lever handle design offers easy control of both water temperature and flow rate.

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” below for compliant options.
Show More Close
 

Technical Specifications

Item # 20HK70
Mfr. Model # KL55-7010
UNSPSC #40141702
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Pre-Rinse Unit Diverter Add-On
Faucet Operation Manual
Number of Handles 1
Faucet Handle Type Blade
Flow Rate 2.20 gpm
Number of Holes 1
Mounting Hole Center to Center Single Hole
Body Material Brass
Faucet Spout Shape Straight
ADA Compliant Yes
Mounting Type - Faucet Surface
Connection 3/8" MNPT
Spout Length 10"
Valve Type Compression
Finish Chrome
Height 7"
Flow Outlet Type - Faucet Aerated
Replacement Cartridge KL55-Y012
Manufacturers Warranty Length 2 yr.
Standards ADA
Green Environmental Attribute Product Contributes To Reducing Water Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms