Check Availability
  • ENCORE 

    Brass Bed Pan Washer Spray Valve, For Use With Chicago, Zurn or Encore Bed Pan Washers

  • Item # 20HK63
  • Mfr. Model # K79-Y110-48
Brass Bed Pan Washer Spray Valve, For Use With Chicago, Zurn or Encore Bed Pan Washers
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20HK63
Mfr. Model # K79-Y110-48
UNSPSC #40141702
Shipping Weight 4.73 lbs
Country of Origin USA *
Item Bed Pan Washer Spray Valve
Connection 9/16"-18 UNF
Finish Chrome
Material of Construction Brass
Inlet 1/2" FNPT
Features Saniguard(R) Antimicrobial Coating, and Comes with 48" Vinyl Hose
For Use With Chicago, Zurn or Encore Bed Pan Washers
* This product's country of origin is subject to change

Compliance and Restrictions