Check Availability
  • Taper Length Drill Bits and Sets
  • EMUGE 

    Taper Length Drill Bit, Metric, 13.10mm, 0.5157, 135°, Solid Carbide, TiAlN

  • Item # 39DF53
  • Mfr. Model # TA2233441310
Taper Length Drill Bit,  Metric,  13.10mm,  0.5157,  135°,  Solid Carbide,  TiAlN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39DF53
Mfr. Model # TA2233441310
UNSPSC #27112801
Shipping Weight 0.58 lbs
Country of Origin Germany *
Drill Bit Grouping Taper Length Drill Bit
Item Taper Length Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 13.10mm
Decimal Equivalent 0.5157
Drill Bit Point Angle 135 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish TiAlN
Overall Length 186.00mm
Flute Length 140.00mm
Coolant Fed Coolant Through
Cutting Direction Right Hand
Shank Dia. 14.00mm
Point Type Self-Centering
List Number Not Applicable
Standards DIN 6535
Depth:Dia. Ratio 8xD
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In