Check Availability
  • EMUGE 

    Solid Carbide Taper Length Drill, 1/2"

  • Item # 38UN37
  • Mfr. Model # TA2233441270
Solid Carbide Taper Length Drill, 1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38UN37
Mfr. Model # TA2233441270
UNSPSC #27112801
Shipping Weight 0.51 lbs
Country of Origin Germany *
Drill Bit Grouping Drill Bit
Item Taper Length Drill
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 1/2"
Decimal Equivalent 0.5000
Drill Bit Point Angle 135 Degrees
Drill Bit Material Solid Carbide
Overall Length 186.00mm
Flute Length 140.00mm
Grade K45F
Application For Carbon Steel, Alloyed Steel, Brass, Aluminum, Cast Steel, Stainless Steel
Depth:Dia. Ratio 8xD
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.