Check Availability
  • EMUGE 

    Solid Carbide Taper Length Drill, #3

  • Item # 38UN06
  • Mfr. Model # TA2233440541
Solid Carbide Taper Length Drill, #3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38UN06
Mfr. Model # TA2233440541
UNSPSC #27112801
Shipping Weight 0.06 lbs
Country of Origin Germany *
Drill Bit Grouping Drill Bit
Item Taper Length Drill
Drill Bit Dimension Type Wire
Drill Bit Size #3
Decimal Equivalent 0.2130
Drill Bit Point Angle 135 Degrees
Drill Bit Material Solid Carbide
Overall Length 97.00mm
Flute Length 60.00mm
Grade K45F
Application For Carbon Steel, Alloyed Steel, Brass, Aluminum, Cast Steel, Stainless Steel
Depth:Dia. Ratio 8xD
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.