Check Availability
  • EMUGE 

    Solid Carbide Taper Length Drill, 5.00mm

  • Item # 38UN03
  • Mfr. Model # TA2233440500
Solid Carbide Taper Length Drill, 5.00mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38UN03
Mfr. Model # TA2233440500
UNSPSC #27112801
Shipping Weight 0.06 lbs
Country of Origin Germany *
Drill Bit Grouping Drill Bit
Item Taper Length Drill
Drill Bit Dimension Type Metric
Drill Bit Size 5.00mm
Decimal Equivalent 0.1969
Drill Bit Point Angle 135 Degrees
Drill Bit Material Solid Carbide
Overall Length 97.00mm
Flute Length 60.00mm
Grade K45F
Application For Carbon Steel, Alloyed Steel, Brass, Aluminum, Cast Steel, Stainless Steel
Depth:Dia. Ratio 8xD
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This item is restricted for international sale. 

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This item is restricted for international sale.

Show More Close