Check Availability
  • EMUGE 

    Jobber Drill Bit, 11/16", Solid Carbide

  • Item # 39DH56
  • Mfr. Model # TA1033241746
Jobber Drill Bit, 11/16", Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39DH56
Mfr. Model # TA1033241746
UNSPSC #27112801
Shipping Weight 0.78 lbs
Country of Origin Germany *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 11/16"
Decimal Equivalent 0.6875
Drill Bit Point Angle 140 Degrees
Drill Bit Material Solid Carbide
Overall Length 123.00mm
Grade K45F
Flute Length 73.00mm
Application For Carbon Steel, Alloyed Steel, Brass, Aluminum, Cast Steel, Stainless Steel
Depth:Dia. Ratio 5xD
* This product's country of origin is subject to change

Compliance and Restrictions