Check Availability
  • EMUGE 

    Jobber Drill Bit, 6.40mm, Solid Carbide

  • Item # 39DE95
  • Mfr. Model # TA1033240640
Jobber Drill Bit, 6.40mm, Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39DE95
Mfr. Model # TA1033240640
UNSPSC #27112801
Shipping Weight 0.24 lbs
Country of Origin Germany *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 6.40mm
Decimal Equivalent 0.2520
Drill Bit Point Angle 140 Degrees
Drill Bit Material Solid Carbide
Overall Length 79.00mm
Grade K45F
Flute Length 34.00mm
Application For Carbon Steel, Alloyed Steel, Brass, Aluminum, Cast Steel, Stainless Steel
Depth:Dia. Ratio 5xD
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In