Check Availability
  • Jobber Length Drill Bits
  • EMUGE 

    7/16" Solid Carbide Jobber Drill Bit, 118.00mm Overall Length

  • Item # 38UM43
  • Mfr. Model # TA2133441111
7/16" Solid Carbide Jobber Drill Bit,  118.00mm Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38UM43
Mfr. Model # TA2133441111
UNSPSC #27112801
Shipping Weight 0.28 lbs
Country of Origin Germany *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 7/16"
Decimal Equivalent 0.4375
Drill Bit Point Angle 140 Degrees
Drill Bit Material Solid Carbide
Coolant Fed Non-Coolant Through
Overall Length 118.00mm
Grade K45F
Flute Length 71.00mm
Application For Carbon Steel, Alloyed Steel, Brass, Aluminum, Cast Steel, Stainless Steel
Depth:Dia. Ratio 5xD
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.