Check Availability
  • EMUGE 

    Jobber Drill Bit, 1/8", Solid Carbide

  • Item # 38UM06
  • Mfr. Model # TA2133440318
Jobber Drill Bit, 1/8", Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38UM06
Mfr. Model # TA2133440318
UNSPSC #27112801
Shipping Weight 0.06 lbs
Country of Origin Germany *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 1/8"
Decimal Equivalent 0.1250
Drill Bit Point Angle 140 Degrees
Drill Bit Material Solid Carbide
Coolant Through No
Overall Length 66.00mm
Grade K45F
Flute Length 28.00mm
Application For Carbon Steel, Alloyed Steel, Brass, Aluminum, Cast Steel, Stainless Steel
Depth:Dia. Ratio 5xD
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.