Check Availability
  • EMUGE 

    1/4"-28, Tap, Right Hand, Modified Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 36UP57
  • Mfr. Model # BU5032105043
1/4"-28, Tap, Right Hand, Modified Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36UP57
Mfr. Model # BU5032105043
UNSPSC #23153305
Shipping Weight 0.04 lbs
Country of Origin Germany *
Item Tap
Tap Grouping Tap
Tap Style Straight Flute (Hand)
Tap Dimension Type Inch
Tap Thread Size 1/4"-28
Tap Chamfer Modified Bottoming
Number of Flutes 3
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNF
Thread Direction Right Hand
Thread Length 1-3/16"
Shank Dia. 0.255"
Overall Length 3-5/32"
Number of Pieces 1
Standards ANSI, DIN
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.