Check Availability
  • EMUGE 

    1"-14 Machine Tap, Modified Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 36UP74
  • Mfr. Model # CU5032005404
1"-14 Machine Tap, Modified Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36UP74
Mfr. Model # CU5032005404
UNSPSC #23153305
Shipping Weight 0.78 lbs
Country of Origin Germany *
Item Machine Tap
Tap Grouping Tap
Tap Style Straight Flute (Hand)
Tap Dimension Type Inch
Tap Thread Size 1"-14
Tap Chamfer Modified Bottoming
Number of Flutes 3
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNS
Thread Direction Right Hand
Thread Length 11/32"
Shank Dia. 0.800"
Overall Length 5-1/2"
Number of Pieces 1
Standards ANSI, DIN
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.