Check Availability
Window Punch, 5 In, Aluminum Barrel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8N365
Mfr. Model # 1076
UNSPSC #27111505
Shipping Weight 0.15 lbs
Country of Origin China *
Item Window Punch
Disposable No
Material Aluminum Barrel
Length 5"
Width 5/8"
For Use With Windows
Includes Knurled Finish, Spring Loaded, Adjustable Handle, Steel Tip
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In