Check Availability
Stainless Steel Rescue Knife,7-1/2" Overall Length,Blade Type: Serrated Edge
  • EMI 

    Stainless Steel Rescue Knife,7-1/2" Overall Length,Blade Type: Serrated Edge

  • Item # 15U921
  • Mfr. Model # 432
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 15U921
Mfr. Model # 432
UNSPSC #27111503
Shipping Weight 0.3 lbs
Country of Origin China *
Item Rescue Knife
Application Cuts Straps, Cloth, Rope, Breaks Glass
Overall Length 7-1/2"
Overall Width 1/2"
Overall Thickness 1/4"
Handle Color Black
Handle Type Ergonomic
Handle Material ABS Plastic
Blade Length 3"
Blade Type Serrated Edge
Blade Material Stainless Steel
Features Fire Logo
Number of Blades 1
Includes Nylon Holster

* This product's country of origin is subject to change

Compliance and Restrictions