Check Availability
Rescue Tool, 1", 11-1/2" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54DH68
Mfr. Model # 7004
UNSPSC #42172002
Shipping Weight 0.41 lbs
Country of Origin China *
Item Rescue Tool
Color Orange
Disposable No
Material Plastic
Height 1"
Length 11-1/2"
Width 5-1/2"
For Use With First Response Situations, Emergency Scenes
Includes Blade and Mounting Cradle
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In