Check Availability
  • EMI 

    Pro Response II Trauma Kit,Navy Blue

  • Item # 9UK69
  • Mfr. Model # 832
Pro Response II Trauma Kit,Navy Blue Pro Response II Trauma Kit,Navy Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Complete kit comes stocked with a variety of bandages and dressings, airway management supplies, and EMS supplies and equipment. Packed in durable bag with a top carrying handle, adjustable/detachable rifle sling strap and a star of life reflective emblem on the top flap. The durable, rugged 1000-denier nylon bag has a removable center section with 11 padded compartments and 3 adjustable sections. The top flap has elastic loops for airways and other items. 2 large, zippered end pockets have bright yellow reflective trim.
Show More Close
 

Technical Specifications

Item # 9UK69
Mfr. Model # 832
UNSPSC #42172001
Shipping Weight 8.35 lbs
Country of Origin China *
Item Pro Response II Trauma Kit
Kit Type Bulk
Number of Components 132
Color Navy Blue
Height 9"
Width 12-1/2"
Depth 20"
Includes (1) Multi Trauma Dressing, (1) Sterile Burn Sheet, (2) Triangular Bandages, (1) 1/2" Adhesive Tape, (2) 3" Sterile Conforming Bandages, (2) 4" Sterile Conforming Bandages, (1) 3" Elastic Bandage, (1) 4" Elastic Bandage, (1) 4-1/2" Krinkle Gauze Roll, (10) 3" x 3" Sterile Pads, (20) 4" x 4" Sterile Pads, (4) 5" x 9" Abdominal Pads, (4) Eye Pads, (1) Box of 1" x 3" Adhesive Bandages, (1) Disposable Airway Kit, (1) CPF Lifeshield(TM), (1) Plastic Bite Stick, (1) Box Sting Swabs, (10) Alcohol Prep Pads, (1) 4 oz. Eye Wash, (4) 5" x 9" Instant Ice Packs, (20) Antimicrobial Hand Wipes, (1) Instant Glucose, (10) Triple Antibiotic Ointment, (10) Povidone Prep Pads, (1) Box Ammonia Inhalants, (1) Thermal Rescue Blanket, (2) 10" x 12" Bio-Hazard Bags, (6) Latex Gloves, (2) Molded Surgical Masks, (1) Tourniquet, (1) Adult Nylon Blood Pressure Cuff, (1) Dual Head Stethoscope, (1) EMI(R) Splint, (1) Lifesaver Plus (TM) Seat Belt Cutter, (1) 4-1/2" Splinter Forceps, (1) 5-1/2" Bandage Scissor, (1) 5-1/2" Straight Kelly Forceps, (1) Deluxe Shears, (1) Penlight
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms