Check Availability
Lifesaver Hammer 5-in-1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9PVF4
Mfr. Model # 7000
UNSPSC #27111602
Shipping Weight 0.5 lbs
Country of Origin China *
Item 5-in-1 Lifesaver Hammer
Color Orange
Disposable Yes
Material Plastic/Forged Steel
Includes Seat Belt Cutter, Striking Hammer (For Shattering Windows), Needle (For Deflating Air Bags), Flashlight, Whistle, Glow-In-The-Dark Decal, Combination Mounting Kit (Permanent Mount, Needle Prongs/Carpet Mount and Hook-and-Loop Mount)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In