Check Availability
  • EMI 

    LED Headlamp, Plastic, 100,000 hr. Lamp Life, Maximum Lumens Output: 60, Yellow

  • Item # 54DG69
  • Mfr. Model # 204
LED Headlamp, Plastic, 100,000 hr. Lamp Life, Maximum Lumens Output: 60, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54DG69
Mfr. Model # 204
UNSPSC #39111702
Shipping Weight 0.19 lbs
Country of Origin China *
Item Headlamp
Flashlight Grade General Purpose
Safety Rated Not Safety Rated
Light Technology LED
Rechargeable No
Flashlight Battery Type Alkaline
Flashlight Battery Size AAA
Lumens 60
Lumens Range 50 to 99
Maximum Lumens Output 60
Run Time on High Setting 96 hr.
Light Output Modes High / Low
Body Color Yellow
Flashlight Body Material Plastic
Special Light Output Mode Beacon, Strobe
Number of Batteries 3
Batteries Included No
Battery Burn Time 36/96 hr.
Lamp Life 100,000 hr.
Flashlight Beam Type Fixed
Weight with Batteries 6.00 oz.
Lens Material Plastic
Switch Type Push Button
Replacement Lamp No
Mounting Type Head Strap
Body Dia. 3.00"
Beam Distance 35/25m
Drop Rating Not Rated
Manufacturers Warranty Length 1 mo.
* This product's country of origin is subject to change

Compliance and Restrictions