Check Availability
Horizontal/Vertical Holster, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9JZZ3
Mfr. Model # 1865
UNSPSC #23231001
Shipping Weight 0.07 lbs
Country of Origin China *
Item Horizontal/Vertical Holster
Color Black
Disposable No
Material Nylon Cordura
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In