Check Availability
Horizontal/Vertical Holster Set
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9G275
Mfr. Model # 1885
UNSPSC #23231001
Shipping Weight 0.25 lbs
Country of Origin Pakistan *
Item Horizontal/Vertical Holster Set
Color Black
Disposable No
Material Plastic/Stainless Steel Blade
Length 7-1/2"
Includes 7-1/4" EMS Shears, Brite-Light Penlight, Battery
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In