This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • EMERSON 

    Low Voltage WiFi Thermostat, Stages Cool 2, Stages Heat 4

  • Item # 30PL32
  • Mfr. Model # 1F86U-42WF
Low Voltage WiFi Thermostat, Stages Cool 2, Stages Heat 4

See alternate products available online.

Product Details

Innovative Sensiā„¢ Series WiFi thermostat lets you control multiple thermostats from multiple smart devices and it retains programs even after a power loss.
Show More Close
 

Technical Specifications

Item # 30PL32
Mfr. Model # 1F86U-42WF
UNSPSC #41112209
Shipping Weight 1.04 lbs
Country of Origin China *
Item Low Voltage WiFi Thermostat
Stages Heat 4
Stages Cool 2
Temp. Settings per Day Multiple
Programs per Week 7
Terminal Designations RC,RH,C,W/E,W2,Y,Y2,O/B,G,L
WiFi Capability Yes
System Switching Auto-Heat-Cool-Off
Fan Switching Auto-On
Key Pad Lockout No
Programmable Fan Yes
Automatic Changeover Yes
Humidification Control No
Dehumidification Control No
Remote Sensing Capability No
Temporary Program Override Yes
Temporary Temperature Hold Yes
Filter Indicator No
Temperature Limiting Yes
Battery Backup Yes
Low Battery Indicator Yes
Batteries Included Yes
Dual Transformer Compatible Yes
Power Method Hardwired/Battery
750mV Compatible No
Height 3-3/4"
Width 5-3/4"
Depth 1-1/8"
Color White
For Use With Heat Only, Cool Only, Heating and Cooling, Single Stage Gas, Oil, Electric, Multi-Stage Gas, Oil, Electric, Heat Pump
Includes (2) AA Batteries, Wire Label
Agency Compliance Energy Aware
Green Environmental Attribute Thermostat has Programmable Feature to Reduce Energy Consumption
Green Certification or Other Recognition Energy Aware
* This product's country of origin is subject to change

Welcome Sign In